Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

13" Tri-Cut Saw Blade

  • Zoro #: G4143465
  • Mfr #: SB-13TE
$15.00
  • Blade Material: Steel
  • Type: Tri-Cut Saw Blade
  • Material: Steel
See full product details
Orders over $75 ship free.

Jameson #SB-13TE Specifications

  • Zoro #: G4143465
  • Mfr #: SB-13TE
  • Blade Material: Steel
  • Type: Tri-Cut Saw Blade
  • Material: Steel
  • Features: Quicker And Cleaner Cut With Less Wear On The Blade Than Traditional Blades; Hard-Chrome Plated; Tri-Cut Blade; Long-Lasting Edge
  • For Use With: Mfr. No. PS-3FP Pole Saw Head; SB-UC Universal Saw Blade Adapter And Hand Saw Handles
  • Blade Length: 13"
  • Item: Saw Blade
  • Blade Size: 13 in
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Saw Blade, Blade Size 13 In., Blade Material Steel, For Use With Mfr. No. PS-3FP

Reviews of Jameson #SB-13TE