Jameson
Easy Buddy Accessory Kit for 1/4" Rod
- Zoro #: G2547666
- Mfr #: 6-14-AK
Hover or click to zoom Tap to zoom
Key Features
- Overall Length: 8 in
- Includes: Splice Ferrule, Pulling Eye, End Ferrule, Adhesive, Emery Cloth, Canvas Pouch
- For Use With: Easy Buddy Conduit Rodder
- Impact Rated: No
- Features: For Convenience, Suitable for 1/4 in O.D. Fiberglass Rods, the Accessories Fit Into a Pouch That Attaches to the Rudder Frame for Easy Accessibility
- Compatible with Brand: Jameson
- Accessory Type: Accessory Kit
- Package Quantity: 1
$78.19
Subtotal: $78.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- JAMESON Big Buddy Accessory Kit for 1/2" Rod 11-38-RK
- BN PRODUCTS USA Bender Die, Steel BD25WH
- RAPIDAIR Maxline Bending Tool, 14 in M8096
- GREENLEE Blade, Deburr Tool, Pk3 11180
- BN PRODUCTS USA Tune Up Kit, Steel TU16HK
- GREENLEE Draw Stud, 7/16 In. 29451
- BN PRODUCTS USA Cutting Block, Steel RB-20XH
- BESSEY 8 Drop Forged CClamp With Copper Coated Spindle, CDF408CHV CDF408CHV
- BN PRODUCTS USA Foot Pedal, Steel 1BDL401190A
- BN PRODUCTS USA Foot Pedal, Steel 1BR5130A
- GENERAL TOOLS ADJ TRAMMELS W/ECCENTRIC PTS. GN523
- Jameson Bender Parts