Fish Tape, 3/16 In x 200 ft, Fiberglass

JAMESON| Zoro #: G1426817| Mfr #: 10-316-200

$409.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Profile: RoundTape Material: FiberglassLength: 200 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426817 Mfr #: 10-316-200
Tape Profile: RoundTape Material: Fiberglass
Length: 200 ft.Tape Size: 3/16"
Features: Non-Conductive, Vertically or Horizontally, Drag Brake and Safety Feed Eye Control PayoutCase Style: Frame
Item: Fish TapeIncludes: Reel Stand
Winder Case: NoCase Dia.: 17"
Case Material: MetalCountry of Origin (subject to change): Multiple

Description

Fish Tape, Tape Material Fiberglass, Length 200 ft., Round Tape Profile, Tape Size 3/16 In., Winder Case No, Case Style Frame, Case Material Metal, Case Dia. 17 In., Features Non-Conductive, Vertically or Horizontally, Drag Brake and Safety Feed Eye Control Payout, Includes Reel Stand

Reviews