KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marked Fish Tape, 1/2Inx1000ft, Fiberglass

JAMESON| Zoro #: G1289547| Mfr #: 11-38-1000M

$2677.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Profile: Round
Tape Material: Fiberglass
Length: 1000 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289547 Mfr #: 11-38-1000M
Tape Profile: RoundTape Material: Fiberglass
Length: 1000 ft.Tape Size: 1/2"
Features: Non-Conductive, 10" Bending Radius, Friction Brake and Safety Roller Feed, Foot and Meter Markings on RodCase Style: Frame
Item: Marked Fish TapeIncludes: End Ferrule and Pulling Eye
Winder Case: NoCase Dia.: 44"
Case Material: MetalCountry of Origin (subject to change): Multiple

Description

Marked Fish Tape, Tape Material Fiberglass, Length 1000 ft., Round Tape Profile, Tape Size 1/2 In., Winder Case No, Case Style Frame, Case Material Metal, Case Dia. 44 In., Features Non-Conductive, 10 In. Bending Radius, Friction Brake and Safety Roller Feed, Foot and Meter Markings on Rod, Includes End Ferrule and Pulling Eye

Reviews