KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marked Fish Tape, 3/8Inx400ft, Fiberglass

JAMESON| Zoro #: G1612992| Mfr #: 9A-25-400M

$1250.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Profile: Round
Tape Material: Fiberglass
Length: 400 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612992 Mfr #: 9A-25-400M
Tape Profile: RoundTape Material: Fiberglass
Length: 400 ft.Tape Size: 3/8"
Features: Non-Conductive, 15" Bending Radius, Friction Brake and Safety Roller Feed, Foot and Meter Markings On RodCase Style: Frame
Item: Marked Fish TapeIncludes: Accessory Kit, End Ferrule and Pulling Eye
Winder Case: NoCase Dia.: 13"
Case Material: MetalCountry of Origin (subject to change): Multiple

Description

Marked Fish Tape, Tape Material Fiberglass, Length 400 ft., Round Tape Profile, Tape Size 3/8 In., Winder Case No, Case Style Frame, Case Material Metal, Case Dia. 13 In., Features Non-Conductive, 15 In. Bending Radius, Friction Brake and Safety Roller Feed, Foot and Meter Markings On Rod, Includes Accessory Kit, End Ferrule and Pulling Eye

Reviews