KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marked Fish Tape, 3/8Inx600ft, Fiberglass

JAMESON| Zoro #: G0665664| Mfr #: 11A-25-600M

$1345.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Profile: Round
Tape Material: Fiberglass
Length: 600 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665664 Mfr #: 11A-25-600M
Tape Profile: RoundTape Material: Fiberglass
Length: 600 ft.Tape Size: 3/8"
Features: Non-Conductive, 15" Bending Radius, Frame Detaches or Folds to 10 In Width, Friction Brake and Safety Roller Feed, Foot and Meter Markings On RodCase Style: Frame
Item: Marked Fish TapeIncludes: Accessory Kit, End Ferrule and Pulling Eye
Winder Case: NoCase Dia.: 27"
Case Material: MetalCountry of Origin (subject to change): Multiple

Description

Marked Fish Tape, Tape Material Fiberglass, Length 600 ft., Round Tape Profile, Tape Size 3/8 In., Winder Case No, Case Style Frame, Case Material Metal, Case Dia. 27 In., Features Non-Conductive, 15 In. Bending Radius, Frame Detaches or Folds to 10 In Width, Friction Brake and Safety Roller Feed, Foot and Meter Markings On Rod, Includes Accessory Kit, End Ferrule and Pulling Eye

Reviews