Tree Pruner, (2) 6 ft Poles, 13 In Blade

JAMESON| Zoro #: G0848522| Mfr #: FG-6PKG-1

$180.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Pole Saw Head with Pole Adapter and 13 in. Tri-Cut Saw Blade
Overall Length: 157"
Blade Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848522 Mfr #: FG-6PKG-1
Includes: Pole Saw Head with Pole Adapter and 13 in. Tri-Cut Saw BladeOverall Length: 157"
Blade Length: 13"Blade Material: Steel
Grip Type: Rubber Base CapNumber of Poles: 2
Item: Tree PrunerFeatures: Adapters Allow Changing of Pruner Head or Pole Saw Easily Without Tools
Handle Material: FiberglassPole Material: Fiberglass
Cutting Capacity: 1-1/5"Country of Origin (subject to change): Multiple

Description

Tree Pruner, Blade Length 13 In., Blade Material Steel, Handle Material Fiberglass, Grip Type Rubber Base Cap, Cutting Capacity 1-1/5 In., Pole Material Fiberglass, Number of Poles (2) 6 ft., Overall Length 157 In., Includes Pole Saw Head with Pole Adapter and 13 in. Tri-Cut Saw Blade, Features Adapters Allow Changing of Pruner Head or Pole Saw Easily Without Tools

Reviews