KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tree Pruner, (3) 6 ft Poles, Fiberglass

JAMESON| Zoro #: G0823496| Mfr #: FG-14K

$264.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 3
Includes: Rope and Pole Adapter
Features: Ferrules Allow Any Combination of Poles to Achieve Different Lengths; Always Use End Cap Pole as Base for All Combinations
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823496 Mfr #: FG-14K
Number of Poles: 3Includes: Rope and Pole Adapter
Features: Ferrules Allow Any Combination of Poles to Achieve Different Lengths; Always Use End Cap Pole as Base for All CombinationsCutting Capacity: 1-1/4"
Handle Material: FiberglassBlade Material: Steel
Overall Length: 229"Pole Material: Fiberglass
Item: Tree PrunerCountry of Origin (subject to change): Multiple

Description

Tree Pruner, Blade Material Steel, Handle Material Fiberglass, Cutting Capacity 1-1/4 In., Pole Material Fiberglass, Number of Poles (3) 6 ft. (2 Extension Poles, 1 Base Pole), Overall Length 229 In., Includes Rope and Pole Adapter, Features Ferrules Allow Any Combination of Poles to Achieve Different Lengths; Always Use End Cap Pole as Base for All Combinations

Reviews