Tri-Edge Blade Hand Saw, 13 In

JAMESON| Zoro #: G2032886| Mfr #: HS-13TE-O

$44.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Size: 13"
Handle Material: Rubber w/Ergonomic Grip
Item: Tri-Edge Blade Hand Saw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032886 Mfr #: HS-13TE-O
Blade Size: 13"Handle Material: Rubber w/Ergonomic Grip
Item: Tri-Edge Blade Hand SawOverall Length: 18-1/2"
Blade Material: SteelCountry of Origin (subject to change): Multiple

Description

Tri-Cut Hand Saw with Orange Handle, Blade Size 13 In, Blade Material Steel, Frame Type Tri-Edge, Frame Material Metal and Rubber, Handle Type Curved w/ Ergonomic Soft Grip, Handle Material Rubber, Overall Length 21 In, Features Tri-cut blade provides a quicker, cleaner cut with less wear on the blade than traditional blades. Ergonomic soft grip handle and safety stop and lanyard line opening., For Use With G0899717

Reviews