KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tri-Edge Blade Hand Saw, 16 In

JAMESON| Zoro #: G1215812| Mfr #: HS-16TE-O

$45.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Size: 16"
Handle Material: Rubber w/Ergonomic Grip
Item: Tri-Edge Blade Hand Saw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1215812 Mfr #: HS-16TE-O
Blade Size: 16"Handle Material: Rubber w/Ergonomic Grip
Item: Tri-Edge Blade Hand SawOverall Length: 21-1/2"
Blade Material: SteelCountry of Origin (subject to change): Multiple

Description

Tri-Edge Blade Hand Saw, Blade Size 16 In., Blade Material Steel, Handle Material Rubber w/Ergonomic Grip, Overall Length 21-1/2 In.

Reviews