SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Annular Cutter Set M42, 1 In Cut D, 5 Pc

JANCY| Zoro #: G0311035| Mfr #: 70191C

$231.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"Cutting Depth: 1"Includes: Pilot Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311035 Mfr #: 70191C
Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"Cutting Depth: 1"
Includes: Pilot PinItem: Annular Cutter Set
Number of Pieces: 5Material: M42 Cobalt
Application: For Drilling Hard to Machine and Inconsistent MaterialsPackage Quantity: 1
Shank Dia.: 3/4"Country of Origin (subject to change): United States

Description

Annular Cutter Set M42 Cobalt, Number of Pieces 5, Cutting Depth 1 In, Shank Dia 3/4 In, For Drilling Hard To Machine And Inconsistent Materials, Includes 9/16, 11/16, 13/16, 15/16, 1 1/16 In And Pilot Pin

Reviews