Annular Cutter Set M42, 1 In. D, 11 pcs.

JANCY| Zoro #: G1598292| Mfr #: 70350C

$379.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Pilot Pins for 7/16" to 1/2" and 9/16" to 1-1/16", CaseCutting Depth: 1"Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598292 Mfr #: 70350C
Includes: Pilot Pins for 7/16" to 1/2" and 9/16" to 1-1/16", CaseCutting Depth: 1"
Shank Dia.: 3/4"Application: For Drilling Hard to Machine and Inconsistent Materials
Number of Pieces: 11Item: Annular Cutter Set
Material: M42 CobaltCountry of Origin (subject to change): United States

Description

Annular Cutter Set, Annular Cutter Set, Cutter Material M42 Cobalt, Diameter 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., Number of Pieces 11, Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials, Includes Pilot Pins for 7/16 In. to 1/2 In. and 9/16 In. to 1-1/16 In., Case

Reviews