Slugger By Fein
Annular Cutter Set M42, 2 In Cut D, 11 Pc
Mfr # 63134999027
Zoro # G1264916
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Cutter Material M42 Cobalt
- Material - Machining Cobalt
- Diameter 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
- Finish - Machining Bright (Uncoated)
Explore More Products
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 5 Pc 63134999012
- SLUGGER BY FEIN Annular Cutter Set M42, 2 In Cut D, 5 Pc 63134999016
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc 63134999022
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In Cut D, 5 Pc 63134999011
- SLUGGER BY FEIN Annular Cutter Set M42, 1 In. D, 11 pcs. 63134999021
- SLUGGER BY FEIN Twist Drill Bit Sets, HSS Material, 4 pcs. 64298050000
- SLUGGER BY FEIN Best Of Core Bit Set 35Mm 1"Doc 12, 14 63127714020
- SLUGGER BY FEIN Annular Cutter Set TiN, 2 In Cut D, 5 Pc 63134999017
- SLUGGER BY FEIN Structural Tini Cutter Set 1" Doc 9/16 63134999014
- DEWALT 14 PC BLACK OXIDE SET DW1162
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch POUGLBCOX6
- Slugger By Fein Drill Bits