Annular Cutter Set M42, 2 In Cut D, 5 Pc

JANCY| Zoro #: G1628015| Mfr #: 70192C

$421.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"Cutting Depth: 2"Includes: Pilot Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1628015 Mfr #: 70192C
Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"Cutting Depth: 2"
Includes: Pilot PinItem: Annular Cutter Set
Number of Pieces: 5Material: M42 Cobalt
Application: For Drilling Hard to Machine and Inconsistent MaterialsPackage Quantity: 1
Shank Dia.: 3/4"Country of Origin (subject to change): United States

Description

Annular Cutter Set, Annular Cutter Set, Cutter Material M42 Cobalt, Diameter 9/16 In., 11/16 In., 13/16 In., 15/16 In., 1-1/16 In., Number of Pieces 5, Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials, Includes Pilot Pin

Reviews