KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Annular Cutter Set TiN, 1 In Cut D, 11 Pc

JANCY| Zoro #: G1276931| Mfr #: 70350CTN

$477.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 11
Item: Annular Cutter Set
Includes: Pilot Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276931 Mfr #: 70350CTN
Number of Pieces: 11Item: Annular Cutter Set
Includes: Pilot PinDia.: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifePackage Quantity: 1
Shank Dia.: 3/4"Cutting Depth: 1"
Material: M42 Titanium NitrideCountry of Origin (subject to change): United States

Description

Annular Cutter Set, Annular Cutter Set, Cutter Material M42 Cobalt, Diameter 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., Number of Pieces 11, Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life, Includes Pilot Pin

Reviews