Annular Cutter Set TiN, 1 In Cut D, 5 Pc

JANCY| Zoro #: G0695755| Mfr #: 70191CTN

$335.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeNumber of Pieces: 5Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695755 Mfr #: 70191CTN
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeNumber of Pieces: 5
Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"Cutting Depth: 1"
Material: M42 Titanium NitrideIncludes: Pilot Pin
Shank Dia.: 3/4"Item: Annular Cutter Set
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter Set, Annular Cutter Set, Cutter Material M42 Cobalt, Diameter 9/16 In., 11/16 In., 13/16 In., 15/16 In., 1-1/16 In., Number of Pieces 5, Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life, Includes Pilot Pin

Reviews