Annular Cutter Set TiN, 2 In Cut D, 11 Pc

JANCY| Zoro #: G2435413| Mfr #: 70353CTN

$787.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Number of Pieces: 11
Dia.: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435413 Mfr #: 70353CTN
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeNumber of Pieces: 11
Dia.: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"Cutting Depth: 2"
Material: M42 Titanium NitrideIncludes: Pilot Pin
Shank Dia.: 3/4"Item: Annular Cutter Set
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter Set M42 TiN, Number of Pieces 11, Cutting Depth 2 In, Shank Dia 3/4 In, For Drilling Hard To Machine, Stainless And Inconsistent Materials With Increased Feed Rates And Longer Life, Includes 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16 In And Pilot Pin

Reviews