KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Annular Cutter Set TiN, 2 In Cut D, 5 Pc

JANCY| Zoro #: G1186017| Mfr #: 70192CTN

$398.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 5
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Includes: Pilot Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1186017 Mfr #: 70192CTN
Number of Pieces: 5Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Includes: Pilot PinPackage Quantity: 1
Shank Dia.: 3/4"Material: M42 Titanium Nitride
Item: Annular Cutter SetCutting Depth: 2"
Dia.: 9/16", 11/16", 13/16", 15/16", 1-1/16"Country of Origin (subject to change): United States

Description

Annular Cutter Set, Annular Cutter Set, Cutter Material M42 Cobalt, Diameter 9/16 In., 11/16 In., 13/16 In., 15/16 In., 1-1/16 In., Number of Pieces 5, Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life, Includes Pilot Pin

Reviews