SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Tipped Cutter, 1 1/16 Dia, 1 D

JANCY| Zoro #: G1443337| Mfr #: SC1062

$54.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular CutterShank Dia.: 3/4"Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443337 Mfr #: SC1062
Item: Annular CutterShank Dia.: 3/4"
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and AlumimumCutting Depth: 1"
Package Quantity: 1Cutter Material: Carbide
Diameter: 1-1/16"Country of Origin (subject to change): China

Description

Carbide Tipped Cutter, Dia 1 1/16 In, Cutting Depth 1 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews