Carbide Tipped Cutter, 1 1/2 Dia, 1 D

JANCY| Zoro #: G1431096| Mfr #: SC1500

$81.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431096 Mfr #: SC1500
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 1-1/2"Cutter Material: Carbide
Package Quantity: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Carbide Tipped Cutter, Dia 1 1/2 In, Cutting Depth 1 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews