KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Tipped Cutter, 1 1/4 Dia, 2 D

JANCY| Zoro #: G1327121| Mfr #: SC125

$99.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Cutting Depth: 2"
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327121 Mfr #: SC125
Package Quantity: 1Cutting Depth: 2"
Shank Dia.: 3/4"Cutter Material: Carbide
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and AlumimumDiameter: 1-1/4"
Item: Annular CutterCountry of Origin (subject to change): Taiwan, Province of China

Description

Carbide Tipped Cutter, Dia 1 1/4 In, Cutting Depth 2 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews