BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Tipped Cutter, 1 3/4 Dia, 1 D

JANCY| Zoro #: G1904892| Mfr #: SC1750

$92.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Diameter: 1-3/4"Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904892 Mfr #: SC1750
Package Quantity: 1Diameter: 1-3/4"
Shank Dia.: 3/4"Cutter Material: Carbide
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Cutting Depth: 1"Country of Origin (subject to change): China

Description

Carbide Tipped Cutter, Dia 1 3/4 In, Cutting Depth 1 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews