KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Tipped Cutter, 1 3/4 Dia, 2 D

JANCY| Zoro #: G0952357| Mfr #: SC175

$133.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952357 Mfr #: SC175
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Shank Dia.: 3/4"Cutting Depth: 2"
Diameter: 1-3/4"Cutter Material: Carbide
Package Quantity: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Carbide Tipped Cutter, Dia 1 3/4 In, Cutting Depth 2 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews