SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Tipped Cutter, 1 3/8 Dia, 1 D

JANCY| Zoro #: G0400872| Mfr #: SC1375

$71.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Diameter: 1-3/8"Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400872 Mfr #: SC1375
Package Quantity: 1Diameter: 1-3/8"
Shank Dia.: 3/4"Cutter Material: Carbide
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Cutting Depth: 1"Country of Origin (subject to change): China

Description

Carbide Tipped Cutter, Dia 1 3/8 In, Cutting Depth 1 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews