Shop Alternate Products
This Product is Discontinued
Slugger By Fein
Carbide Tipped Cutter, 11/16 Dia, 1 D (Discontinued)
Mfr # SC6875
Zoro # G0339376
This Product is Discontinued
Key Features
- Annular Cutter Drive Style Weldon
- Diameter 11/16 in
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in