HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carbide Tipped Cutter, 13/16 Dia, 2 D

JANCY| Zoro #: G2372693| Mfr #: SC812

$66.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Diameter: 13/16"
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372693 Mfr #: SC812
Package Quantity: 1Diameter: 13/16"
Shank Dia.: 3/4"Cutter Material: Carbide
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Cutting Depth: 2"Country of Origin (subject to change): China

Description

Carbide Tipped Cutter, Dia 13/16 In, Cutting Depth 2 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews