KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Tipped Cutter, 2 1/8 Dia, 2 D

JANCY| Zoro #: G0654367| Mfr #: SC212

$195.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654367 Mfr #: SC212
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Shank Dia.: 3/4"Cutting Depth: 2"
Diameter: 2-1/8"Cutter Material: Carbide
Package Quantity: 1Country of Origin (subject to change): Taiwan, Province of China

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 2-1/8 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum

Reviews