JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carbide Tipped Cutter, 2 3/4 Dia, 2 D

JANCY| Zoro #: G1149565| Mfr #: ST275T

$299.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149565 Mfr #: ST275T
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5Item: Annular Cutter
Cutter Material: CarbideCutting Depth: 2"
Diameter: 2-3/4"Shank Dia.: 3/4"
Country of Origin (subject to change): Taiwan

Product Description

Carbide Tipped Cutter, InsideThread, Dia. (In.) 2-3/4, Cutting Depth (In.) 2, For Cutting Steel Plate, Stainless Steel, Cast Iron And Alumimum, Thread Size M18 x 1.5, Shank Dia. (In.) -

Product Reviews

Save 15%. Sign up for Z-mail.