Carbide Tipped Cutter, 2 Dia, 2 D

JANCY| Zoro #: G2388705| Mfr #: SC200

$156.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Diameter: 2"
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388705 Mfr #: SC200
Package Quantity: 1Diameter: 2"
Shank Dia.: 3/4"Cutter Material: Carbide
Item: Annular CutterApplication: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Cutting Depth: 2"Country of Origin (subject to change): China

Description

Carbide Tipped Cutter, Dia 2 In, Cutting Depth 2 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews