Shop Alternate Products
This Product is Discontinued
Slugger By Fein
Carbide Tipped Cutter, 3 1/2 Dia, 2 D (Discontinued)
Mfr # 63134890033
Zoro # G1766825
Free Shipping & Returns
This Product is Discontinued
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Type - Machining Weldon Flat
- Cutter Diameter 3 1/2 in