SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Tipped Cutter, 3/4 Dia, 2 D

JANCY| Zoro #: G1879902| Mfr #: SC750

$81.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular CutterShank Dia.: 3/4"Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879902 Mfr #: SC750
Item: Annular CutterShank Dia.: 3/4"
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and AlumimumCutting Depth: 2"
Package Quantity: 1Cutter Material: Carbide
Diameter: 3/4"Country of Origin (subject to change): China

Description

Carbide Tipped Cutter, Dia 3/4 In, Cutting Depth 2 In, For Cutting Steel Plate Stainless Steel, Cast Iron And Alumimum, Shank Dia 3/4 In

Reviews