Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide Tipped Cutter, 4 Dia, 2 D

  • Zoro #: G0545221
  • Mfr #: ST400T

$515.00

  • Cutter Finish: Uncoated
  • Diameter: 4"
  • Annular Cutter Drive Style: Weldon
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Jancy #ST400T Specifications

  • Zoro #: G0545221
  • Mfr #: ST400T
Cutter Finish: Uncoated Diameter: 4"
Annular Cutter Drive Style: Weldon Shank Dia.: 3/4"
Cutting Depth: 2" Annular Cutter Grouping: Annular Cutter
Item: Annular Cutter Package Quantity: 1
Application: For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5 Cutter Material: Carbide
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material Carbide, Diameter 4 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Cutting Steel Plate, Stainless Steel, Cast Iron and Alumimum, Thread Size M18 x 1.5

Reviews of Jancy #ST400T