Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cutting Oil, 1 gal, Can

  • Zoro #: G3084663
  • Mfr #: 10208W
$32.50
  • Fluid Properties: Biodegradable, Water Soluble
  • Item: Cutting Oil
  • Fluid Type: Biodegradable
See full product details
Orders over $75 ship free.

Jancy #10208W Specifications

  • Zoro #: G3084663
  • Mfr #: 10208W
Fluid Properties: Biodegradable, Water Soluble Item: Cutting Oil
Fluid Type: Biodegradable Specific Gravity: 1.0
Cutting Fluid Sub-Category: Cutting Oils Application: Drilling Applications on Ferrous and Nonferrous Materials
Container Style: Jug pH Value: 9.1
Color: Amber Fragrance: Mild Odor
Container Size: 1 gal Flash Point: 350 Degrees F
For Use With: Ferrous and Nonferrous Materials Physical Form: Liquid
Size: 1 gal. Container Type: Can
Features: Yields A 10 To 1 Ratio When Mixed With Water Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Oil, Container Size 1 gal, Can, Amber, Application Drilling Applications on Ferrous and Nonferrous Materials

Reviews of Jancy #10208W