Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cutting Oil, 1 qt, Can

  • Zoro #: G2040857
  • Mfr #: 10207W
$12.97
  • For Use With: Ferrous and Nonferrous Materials
  • Cutting Fluid Sub-Category: Cutting Oils
  • Container Style: Bottle
See full product details
Orders over $75 ship free.

Jancy #10207W Specifications

  • Zoro #: G2040857
  • Mfr #: 10207W
For Use With: Ferrous and Nonferrous Materials Cutting Fluid Sub-Category: Cutting Oils
Container Style: Bottle Item: Cutting Oil
Features: Yields A 10 To 1 Ratio When Mixed With Water Container Size: 1 qt
Container Type: Can Application: Drilling Applications on Ferrous and Nonferrous Materials
Color: Amber Specific Gravity: 1.0
Size: 1 qt. Physical Form: Liquid
Flash Point: 350 Degrees F Fluid Type: Biodegradable
Fluid Properties: Biodegradable, Water Soluble Fragrance: Mild Odor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cutting Oil, Container Size 1 qt, Can, Amber, Application Drilling Applications on Ferrous and Nonferrous Materials

Reviews of Jancy #10207W