Cutting Oil, 1 qt, Can, PK12

JANCY| Zoro #: G1102543| Mfr #: 10207WC

$206.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102543 Mfr #: 10207WC
Standards: -Flash Point: 350 Degrees F
Specific Gravity: 1.0Fragrance: Mild Odor
Features: Biodegradable and Yields A 10 to 1 Ratio When Mixed With WaterApplication: Drilling Applications on Ferrous and Non-Ferrous Materials
Size: 1 qt.Item: Soluble Cutting Oil
Container Type: CanColor: Amber
Cutting Fluid Sub-Category: Cutting OilsFluid Type: Biodegradable, Water Soluble
Country of Origin (subject to change): United States

Product Description

Cutting Oils, Soluble Cutting Oil, Biodegradable, Water Soluble, 1 qt., Can, Amber, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 350 Degrees F, Drilling Applications on Ferrous and Non-Ferrous Materials, Features Biodegradable and Yields A 10 to 1 Ratio When Mixed With Water, -, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.