KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill Chuck & Arbor Adapter, For 4KYP1

JANCY| Zoro #: G1963561| Mfr #: 03065

$119.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Chuck Key
Item: Drill Chuck Arbor Adapter
For Use With: 4KYP1 Magnetic Drill Press
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963561 Mfr #: 03065
Includes: Chuck KeyItem: Drill Chuck Arbor Adapter
For Use With: 4KYP1 Magnetic Drill PressDesign: 3/4" Capacity
Shank Dia.: 3/4"Country of Origin (subject to change): China

Description

Drill Chuck & Arbor Adapter, For Use With G2446683 Magnetic Drill Press, 3/4 In Capacity, Includes Chuck Key

Reviews