- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Drills
- /
- Magnetic Drill Presses
- /
- Magnetic Drill Press Kit, Var 2 Sp
Shop Alternate Products
This Product is Discontinued
Slugger By Fein
Magnetic Drill Press Kit, Var 2 Sp (Discontinued)
Mfr # JMU 4 X 4
Zoro # G2446683
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120V AC
- Spindle Taper MT3
- Drill Travel 8 7/16 in
- Capacity Steel 4 in
- No Load RPM 150 to 220/290 to 450
Customers Also Purchased
- Brand Slugger By Fein
-
MFR #
JMU 4 X 4
-
Zoro #
G2446683
- UPC # 04014586700045
- Country of Origin Poland
- Category Magnetic Drill Presses
Dimensions
Overall Height | 31 1/2 in |
Tap Size Capacity | 1 1/8 in |
Tool Length | 16 in |
Cord Length | 12.5 ft |
Details
Item | Magnetic Drill Press |
Voltage | 120V AC |
Spindle Taper | MT3 |
Drill Travel | 8 7/16 in |
Capacity Steel | 4 in |
No Load RPM | 150 to 220/290 to 450 |
Amps | 11.7 A |
Drill Point Pressure | 4,833 lb |
Magnet Type | Electro |
Corded/Cordless | Corded |
Includes | Cutter Shield, Safety Strap, Storage Case |
Drill to Center From Base | 2 9/16 in |
Motor HP | 1 4/5 hp |
Tool Weight | 73.0 lb |
Corded/Banded | Corded |
Features | Magnet Circuitry Prevents Drill Motor from Starting on Non-Ferrous Material or Ferrous Material that is TooThin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work |
Reversible | No |
Tapping Capacity in Cast Iron | 1 1/8 in |
Minimum Working Speed | 100 RPM |
Tapping Compatible | No |
Drilling Capacity in Cast Iron | 1 in |
Tapping Capacity in Wood | 1 1/8 in |
Coolant System | Yes |
Current | 11.7 A |
Tapping Capacity in Aluminum | 1 1/8 in |
Drilling Capacity in Aluminum | 4 in |
Var. Speed | Variable Speed |
Drilling Capacity in Steel | 4 in |
Drilling Capacity in Stainless Steel | 3 7/8 in |
Minimum Spindle Speed | 100 RPM |
Power Down Feed Included | No |
Drilling Capacity in Wood | 1 in |
Power Source | Corded |
Base Type | Magnetic |
Tapping Capacity in Masonry | 1 1/8 in |
Drilling Capacity in Masonry | 4 in |
Maximum Working Speed | 310 RPM |
Magnetic Force | 21,500 N |
Number of Pieces | 7 |
Phase | Single-Phase |
Tool Style | Large |
Number of Spindle Speeds | 4 |
Application | Drilling |
Chuck Style | Keyed |
Maximum Spindle Speed | 450 RPM |
Maximum Core Bit Compatibility | 4 in |
Spindle Speed | 100 RPM - 450 RPM |
Tapping Capacity in Steel | 1 1/8 in |
Variable Speed | Yes |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 4 in, Drilling Capacity in Wood 1 in, Drilling Capacity in Cast Iron 1 in, Drill Travel 8 7/16 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 100 RPM, Current 11.7 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper MT3, Chuck Size 3/4 in, Chuck Style Keyed, Drill Point Pressure 4,833 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Large, Tapping Compatible No