Magnetic Drill Press Kit, 270/520 RPM

JANCY| Zoro #: G2108827| Mfr #: JME USA 5

$1354.12 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Magnet Circuitry Prevents Drill Motor from Starting on Non-Ferrous Material or Ferrous Material that is TooThin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Includes: Storage Case, Safety Strap, Cutter Shield
Item: Magnetic Drill Press
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2108827 Mfr #: JME USA 5
Includes: Storage Case, Safety Strap, Cutter ShieldFeatures: Magnet Circuitry Prevents Drill Motor from Starting on Non-Ferrous Material or Ferrous Material that is TooThin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Item: Magnetic Drill PressSpindle Taper: 3/4"
Drill to Center From Base: 1-3/4"Motor HP: 1.80
No Load RPM: 330/660Capacity Steel: 2-3/8"
Tool Length: 11"Reversible: Yes
Amps: 11.7Magnet Type: Electro
Voltage: 120VACCorded/Cordless: Corded
Overall Height: 23-3/4"Tap Size Capacity: 3/4"
Drill Travel: 3-7/8"Drill Point Pressure: 2320 lb.
Country of Origin (subject to change): United States

Product Description

Magnetic Drill Press, Voltage 120VAC, Capacity Steel 2-3/8 In., Drill Travel 3-7/8 In., 3/4 In. Spindle Taper, 11.7 Amps, No Load RPM 330/660, Magnet Type Electro, Drill Point Pressure 2320 lb., Drill to Center From Base 1-3/4 In., Overall Height 23-3/4 In., Tool Length 11 In., Tool Weight 53.0 lb., Tap Size Capacity 3/4 In., Motor HP 1.80, Reversible Yes

Restrictions and Compliance

*3: Hazardous material

Product Reviews