Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Drill Press Kit, 395 RPM

  • Zoro #: G2512063
  • Mfr #: JMC MAGFORCE
Jancy Magnetic Drill Press Kit, 395 RPM JMC MAGFORCE
Jancy Magnetic Drill Press Kit, 395 RPM JMC MAGFORCE
$1,288.73
  • Motor HP: 1 3/5 hp
  • Tool Length: 11 1/2 in
  • Item: Magnetic Drill Press
See full product details
This item ships free.

Jancy #JMC MAGFORCE Specifications

  • Zoro #: G2512063
  • Mfr #: JMC MAGFORCE
Motor HP: 1 3/5 hp Tool Length: 11 1/2 in
Item: Magnetic Drill Press Magnet Type: Electro
Voltage: 120V AC Includes: Cutter Shield, Safety Strap, Storage Case
Amps: 10.2 A Drill to Center From Base: 1 3/8 in
Reversible: Yes Drill Travel: 2 9/16 in
Features: Magnet Circuitry Prevents Drill Motor from Starting on Non-Ferrous Material or Ferrous Material that is TooThin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work Corded/Cordless: Corded
No Load RPM: 450 Spindle Taper: 3/4 in
Corded/Banded: Corded Capacity Steel: 1 5/8 in
Overall Height: 11 in Tool Weight: 28.9 lb
Drill Point Pressure: 2,000 lb Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Magnetic Drill Press, Voltage 120V AC, Capacity Steel 1 5/8 in, Drill Travel 2 9/16 in, 3/4 in Spindle Taper, 10.2 A Amps, No Load RPM 450, Magnet Type Electro, Drill Point Pressure 2,000 lb, Drill to Center From Base 1 3/8 in, Overall Height 11 in, Tool Length 11 1/2 in, Tool Weight 28.9 lb, Motor HP 1 3/5 hp, Reversible Yes

Reviews of Jancy #JMC MAGFORCE