Magnetic Drill Press Kit, Drill D 2 916

JANCY| Zoro #: G1078025| Mfr #: USA101

$872.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078025 Mfr #: USA101
Includes: Storage Case, Safety Strap, Cutter ShieldFeatures: 2-Position Tool-Less Feed Handle, Magnet Circuitry Prevents Drill Motor From Starting On Non-Ferrous Material Or Ferrous Material That Is TooThin To Allow Proper Magnetic Adhesion and Will also Shut Motor Down If Magnet Should Break Free From the Work
Item: Magnetic Drill PressSpindle Taper: 3/4"
Drill to Center From Base: 1-7/8"Motor HP: 1.75
No Load RPM: 450Amps: 11.5
Magnet Type: ElectroVoltage: 120VAC
Corded/Cordless: CordedOverall Height: 17-3/4"
Tap Size Capacity: 1/2"Drill Travel: 2-9/16"
Drill Point Pressure: 1480 lb.Capacity Steel: 1-1/2"
Tool Length: 9-3/8"Reversible: No
Country of Origin (subject to change): United States

Product Description

Magnetic Drill Press Kit, 3/4 Weldon Spindle, Capacity Steel 2 In, Tap Size Capacity 1/2 In, Drill Point Pressure 1480 Lb, Drill Travel 2 9/16 In, Drill to Center From Base 1 7/8, Motor HP 1.75, Amps @ 120V 11.5, No Load RPM 450, 16-3 16-3 Conductor Cord, Tool Length 9 3/8 In, Tool Weight 29 Lb, Includes Storage Case, Safety Strap, Cutter Shield, Arbor Sold Separately

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.