Magnetic Drill Press Kit, Drill D 4 3/8

JANCY| Zoro #: G2163384| Mfr #: ME HOLEMAKER II

$699.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163384 Mfr #: ME HOLEMAKER II
Includes: Storage Case, Safety Strap, Cutter ShieldFeatures: 2-Position Tool-Less Feed Handle, Magnet Circuitry Prevents Drill Motor from Starting on Non-Ferrous Material or Ferrous Material that is TooThin to Allow Proper Magnetic Adhesion and will also Shut Motor Down if Magnet Should Break Free from the Work
Item: Magnetic Drill PressSpindle Taper: 3/4"
Drill to Center From Base: 1-7/8"Motor HP: 1.75
No Load RPM: 450Corded/Cordless: Corded
Overall Height: 15"Drill Travel: 4-3/8"
Drill Point Pressure: 1700 lb.Capacity Steel: 1-3/8"
Tool Length: 12"Reversible: No
Amps: 11.5Magnet Type: Electro
Voltage: 120VACCountry of Origin (subject to change): United States

Product Description

Magnetic Drill Press Kit, 3/4 Weldon Spindle, Capacity Steel 2 In, Drill Point Pressure 1700 Lb, Drill Travel 4 3/8 In, Drill to Center From Base 1 7/8, Motor HP 1.75, Amps @ 120V 11.5, No Load RPM 450, 16-3 Conductor Cord, Tool Length 12 In, Tool Weight 30 Lb, Includes Storage Case, Safety Strap, Cutter Shield, Arbor Sold Separately

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.