KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Pin, 9/16-2 In Dia, 1 In D

JANCY| Zoro #: G0392752| Mfr #: 16003

$10.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Depth: 1"
Item: Pilot Pin
For Use With: For 9/16" Diameter and Larger Annular Cutters with 1" Cutting Depth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392752 Mfr #: 16003
Cutting Depth: 1"Item: Pilot Pin
For Use With: For 9/16" Diameter and Larger Annular Cutters with 1" Cutting DepthDesign: For 9/16" Diameter and Larger Annular Cutters with 1" Cutting Depth
Country of Origin (subject to change): United States

Description

Pilot Pin, For 9/16 In Diameter And Larger Annular Cutters With 1 In Cutting Depth

Reviews