KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Pin, For 1 In Cut D Carbide Cutter

JANCY| Zoro #: G1935403| Mfr #: SC01R

$9.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Depth: 1"
Item: Pilot Pin
For Use With: For 3/4" Shank Carbide-Tipped Cutters with 1" Cutting Depth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1935403 Mfr #: SC01R
Cutting Depth: 1"Item: Pilot Pin
For Use With: For 3/4" Shank Carbide-Tipped Cutters with 1" Cutting DepthDesign: For 3/4" Shank Carbide-Tipped Cutters with 1" Cutting Depth
Shank Dia.: 3/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Pilot Pin, For Carbide Cutters With 1 In Cutting Depth

Reviews