Pilot Pin, For 2" Cut D Carbide Cutter

JANCY| Zoro #: G2362141| Mfr #: SC02R

$10.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Depth: 2"
For Use With: For 3/4" Shank Carbide-Tipped Cutters with 2" Cutting Depth
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2362141 Mfr #: SC02R
Cutting Depth: 2"For Use With: For 3/4" Shank Carbide-Tipped Cutters with 2" Cutting Depth
Shank Dia.: 3/4"Country of Origin (subject to change): Taiwan

Description

Pilot Pin, Shank Dia. 3/4 In., Cutting Depth 2 In., For Use With For 3/4 In. Shank Carbide-Tipped Cutters with 2 In. Cutting Depth

Reviews