Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pilot Pin, Up To 1/2 In Dia, 1 In D

  • Zoro #: G0529532
  • Mfr #: 16001
$9.35
  • Cutting Depth: 1"
  • For Use With: For 1/2" Diameter and Smaller Annular Cutters with 1" Cutting Depth
  • Design: For 1/2" Diameter and Smaller Annular Cutters with 1" Cutting Depth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Jancy #16001 Specifications

  • Zoro #: G0529532
  • Mfr #: 16001
Cutting Depth: 1" For Use With: For 1/2" Diameter and Smaller Annular Cutters with 1" Cutting Depth
Design: For 1/2" Diameter and Smaller Annular Cutters with 1" Cutting Depth Shank Dia.: 3/4"
Item: Pilot Pin Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pilot Pin, Shank Dia. 3/4 In., Cutting Depth 1 In., For Use With For 1/2 In. Diameter and Smaller Annular Cutters with 1 In. Cutting Depth, For 1/2 In. Diameter and Smaller Annular Cutters with 1 In. Cutting Depth

Reviews of Jancy #16001