DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pilot Pin, Up To 1/2 In Dia, 2 In D

JANCY| Zoro #: G1549107| Mfr #: 16002

$9.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/4"
Item: Pilot Pin
Cutting Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549107 Mfr #: 16002
Shank Dia.: 3/4"Item: Pilot Pin
Cutting Depth: 2"For Use With: For 1/2" Diameter and Smaller Annular Cutters with 2" Cutting Depth
Design: For 1/2" Diameter and Smaller Annular Cutters with 2" Cutting DepthCountry of Origin (subject to change): United States

Description

Pilot Pin, For 1/2 In Diameter And Smaller Annular Cutters With 2 In Cutting Depth

Reviews