Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Specialty Fluid, 10 oz, Squeeze Tube

  • Zoro #: G1686291
  • Mfr #: 0010205
$19.61
  • Flash Point: 350 Degrees F
  • Size: 10 oz.
  • Specific Gravity: 1
See full product details
Orders over $75 ship free.

Jancy #0010205 Specifications

  • Zoro #: G1686291
  • Mfr #: 0010205
Flash Point: 350 Degrees F Size: 10 oz.
Specific Gravity: 1 Item: Direct Application Cutting Lubricant
Fragrance: Mild Odor Cutting Fluid Sub-Category: Specialty Fluids
Fluid Type: Biodegradable Standards: -
Color: White Application: Horizontal and Inverted Drilling
Container Type: Tube Metal Compatibility: Ferrous and Non-Ferrous Materials
Container Size: 10 oz Form: Paste
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Direct Application Cutting Lubricant, Container Size 10 oz, Paste, Tube, White, Metal Compatibility Ferrous and Non-Ferrous Materials, Application Horizontal and Inverted Drilling

Reviews of Jancy #0010205