KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Specialty Fluid, 10 oz, Squeeze Tube, PK12

JANCY| Zoro #: G1795744| Mfr #: 0010205C

$222.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: Horizontal and Inverted Drilling Applications on Ferrous and Non-Ferrous Materials
Item: Cutting Paste
Size: 10 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795744 Mfr #: 0010205C
Application: Horizontal and Inverted Drilling Applications on Ferrous and Non-Ferrous MaterialsItem: Cutting Paste
Size: 10 oz.Color: White
Fluid Type: BiodegradableFlash Point: 350 Degrees F
Container Type: Squeeze TubeCutting Fluid Sub-Category: Specialty Fluids
Specific Gravity: 1.0Fragrance: Mild odor
Country of Origin (subject to change): United States

Description

Specialty Fluids, Cutting Paste, Biodegradable, 10 oz., Squeeze Tube, White, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 350 Degrees F, Horizontal and Inverted Drilling Applications on Ferrous and Non-Ferrous Materials, -, Package Quantity 12

Reviews