Jandorf
Gls Fuse F/A Agc 1A
Mfr # 60626
Zoro # G8644908
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Speed Fast-Acting
- Brand JANDORF
Explore More Products
- JANDORF Gls Fuse F/A Gma 1A Cd2 60682
- JANDORF Gls Fuse F/A Agc 25A 60640
- JANDORF Gls Fuse F/A Gma 10A Cd2 60689
- JANDORF Gls Fuse F/A Agc 7A 60634
- JANDORF Gls Fuse F/A Aga 2.5A 60615
- JANDORF Gls Fuse F/A Gma 5A Cd2 60687
- JANDORF Gls Fuse F/A Agc 15A 60638
- JANDORF Cer Fuse F/A Abc 4A Cd2 60602
- JANDORF Gls Fuse F/A Agw 1.5A 60644
- MERSEN UL Class CC Fuse, Time Delay, 2-1/4A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR2-1/4
- MERSEN Fuse, 6 A, 300V DC A6T6
- Jandorf Fuses