Jandorf
Gls Fuse F/A Gma 10A Cd2
Mfr # 60689
Zoro # G1764409
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Speed Fast-Acting
- Brand JANDORF
Explore More Products
- JANDORF Gls Fuse F/A Agc 2.5A 60629
- JANDORF Gls Fuse F/A Agc 35A 60642
- JANDORF Gls Fuse F/A Agc 7A 60634
- JANDORF Gls Fuse F/A Gma 1A Cd2 60682
- JANDORF Gls Fuse F/A Agc 25A 60640
- JANDORF Gls Fuse F/A Gma 15A Cd2 60690
- JANDORF Gls Fuse F/A Agc 20A 60639
- JANDORF Gls Fuse F/A Aga 6A 60618
- JANDORF Gls Fuse F/A Agw 30A 60653
- EATON BUSSMANN Fuse, Fast Acting, 25A, JKS Series, 600V AC, Not Rated, 2-1/4" L x 13/16" dia JKS-25
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 3A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-R-3
- Jandorf UL Class Fuses